Shop All Hex Nuts
This Product is Discontinued
Allied Titanium
Hex Nut, 3/8"-16, Titanium, Grade 5 (Discontinued)
Mfr # 0000241
Zoro # G905391330
This Product is Discontinued
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Material Titanium
- Standards ANSI-B18.2.2; ASME-B18.2.2
- System of Measurement Inch
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0000241
- Zoro # G905391330
- UPC # 51907300113
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 5 |
Standards | ANSI-B18.2.2; ASME-B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Tolerance | +0/-0.011 in |
Description
These nuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. These are structural, aerospace grade nuts with a minimum yield strength of 128,000 psi (880 Mpa). If you a
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.