Shop All Hex Nuts
Allied Titanium
Hex Nut, 1/4"-28, Titanium, Grade 5
Mfr # 0005329
Zoro # G105391611
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-28
- Material Titanium
- Standards ASME-B18.16.6
- System of Measurement Inch
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0005329
- Zoro # G105391611
- UPC # 51907305514
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 5 |
Standards | ASME-B18.16.6 |
System of Measurement | Inch |
Thread Type | UNF |
Tolerance | +0/-0.009 in |
Description
These Nylon Insert Hex Locknuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. The nylon insert in the hex nut allows for the threads on a bolt or screw to embed the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-2)
- DEWALT Rod Hanger, Steel Polished (PFM2201350)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 60 mm Bore Dia. (DHO-60SA)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 15 mm Overall Lg, 10.4 mm Inside Dia (13ME110)
- ALLIED TITANIUM Hex Nut, #10-24, Titanium, Grade 2 (0001768)
- ALLIED TITANIUM Hex Nut, M4-0.7, Titanium, Grade 2 (0001726)
- ALLIED TITANIUM Hex Nut, M6-1.00, Titanium, Grade 2 (0001728)
- ALLIED TITANIUM Hex Nut, 5/16"-18, Titanium, Grade 5 (0000227)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000230)
- ALLIED TITANIUM Jam Nut, 1/4"-28, Titanium, Grade 5 (0035213)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- Allied Titanium Hex Nuts