Shop All Hex Nuts
Allied Titanium
Hex Nut, 1/4"-20, Titanium, Grade 2
Mfr # 0001774
Zoro # G405391762
product price: $2.99
/ea
Sold in multiples of 16 for $47.84
$47.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Titanium
- Standards ANSI-B18.2.2; ASME-B18.2.2
- System of Measurement Inch
- Thread Type UNC
- Tolerance +0/-0.010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001774
- Zoro # G405391762
- UPC # 51907303565
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 2 |
Standards | ANSI-B18.2.2; ASME-B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Tolerance | +0/-0.010 in |
Description
These nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together where rust staining is an issue, car and boat engines so you won't bu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (335-6)
- HILLMAN Hillman 370141 0.25-20 in. Lead Caulk-in Machine Screw Anchor (51817)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Round Head Slotted Drive, 35 PK (34634)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 25 PK (U04132.037.0350)
- ALLIED TITANIUM Hex Nut, 5/16"-18, Titanium, Grade 5 (0000227)
- ALLIED TITANIUM Hex Nut, 7/16"-20, Titanium, Grade 5 (0005332)
- ALLIED TITANIUM Hex Nut, 1/4"-28, Titanium, Grade 5 (0005329)
- ALLIED TITANIUM Hex Nut, M4-0.7, Titanium, Grade 2 (0001726)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000230)
- ALLIED TITANIUM Hex Nut, #10-24, Titanium, Grade 2 (0001768)
- MIDWEST FASTENER Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 4 PK (54168)
- Allied Titanium Hex Nuts