Shop All Hex Nuts
This Product is Discontinued
Allied Titanium
Hex Nut, 1/4"-20, Titanium, Grade 2 (Discontinued)
Mfr # 0001210
Zoro # G705391769
This Product is Discontinued
Key Features
Grade 2 Material Grade/Class
- Material Titanium
- Standards ASME-B18.16.6
- System of Measurement Inch
- Thread Type UNC
- Tolerance +0/-0.009 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001210
- Zoro # G705391769
- UPC # 708498481119
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 2 |
Standards | ASME-B18.16.6 |
System of Measurement | Inch |
Thread Type | UNC |
Tolerance | +0/-0.009 in |
Description
These Nylon Insert Hex Nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). Inside the top of a hex nut a nylon insert is placed to allow the threads on a bolt or a screw to cut themselves into the nylon, stopping them in place and
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.