Shop All Hex Nuts
Allied Titanium
Hex Nut, #10-24, Titanium, Grade 2
Mfr # 0001768
Zoro # G705391943
Sold in multiples of 20 for $65.80
$65.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Titanium
- Standards ANSI-B18.6.3; ASME-B18.6.3
- System of Measurement Inch
- Thread Type UNC
- Tolerance +0/-0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0001768
- Zoro # G705391943
- UPC # 51907303558
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 2 |
Standards | ANSI-B18.6.3; ASME-B18.6.3 |
System of Measurement | Inch |
Thread Type | UNC |
Tolerance | +0/-0.013 in |
Description
These nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together where rust staining is an issue, car and boat engines so you won't bu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0125)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N04100.050.0150)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 15/64 in Ht, 100 PK (U12422.025.0002)
- BIG HORN Birch Wood Dowel Pins (Size: 1/4 Inch x 1-1/2 Inch), PK 100 (14204)
- ALLIED TITANIUM Hex Nut, 7/16"-20, Titanium, Grade 5 (0005343)
- ALLIED TITANIUM Hex Nut, 1/4"-20, Titanium, Grade 2 (0001774)
- ALLIED TITANIUM Hex Nut, M10-1.25, Titanium, Grade 5 (0010174)
- ALLIED TITANIUM Hex Nut, M10-1.50, Titanium, Grade 5 (0008158)
- ALLIED TITANIUM Hex Nut, 5/16"-18, Titanium, Grade 5 (0000227)
- ALLIED TITANIUM Jam Nut, 1/4"-28, Titanium, Grade 5 (0035213)
- ZORO SELECT Jam Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 5 PK (U11072.056.0001)
- Allied Titanium Hex Nuts