Shop All Structural Bolts
Allied Titanium
Grade 5, M6-1.00 Structural Bolt, Titanium, 10 mm L
Mfr # 0040585
Zoro # G305391299
product price: $9.29
/ea
Sold in multiples of 8 for $74.32
$74.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Material Titanium
- Thread Style No Thread
- Standards ISO-4014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0040585
- Zoro # G305391299
- UPC # 708498484202
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ISO-4014 |
Item | Structural Bolt |
Tolerance | +0/-0.22 mm |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Nylon 30 PK (62558)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 316, Plain Finish (45562)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Grade F, Zinc Plated, 0.31 in Ht, 750 PK (50NYRF)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 1 in L (0004270)
- ALLIED TITANIUM Grade 5, M10-1.50 Structural Bolt, Titanium, 35 mm L (0082710)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2-1/4 in L (0012007)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 2 in L (0004274)
- ALLIED TITANIUM Grade 5, 1/4"-20 Structural Bolt, Titanium, 1 in L (0004240)
- ALLIED TITANIUM Grade 5, 3/4"-10 Structural Bolt, Titanium, 2-1/2 in L (0004345)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04211.100.0550)
- Allied Titanium Structural Bolts