Shop All Structural Bolts
This Product is Discontinued
Allied Titanium
Grade 5, M10-1.50 Structural Bolt, Titanium, 35 mm L (Discontinued)
Mfr # 0082711
Zoro # G505391884
This Product is Discontinued
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Metric
- Fastener Length 35 mm
- Material Titanium
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0082711
- Zoro # G505391884
- UPC # 51907326960
- Country of Origin China
- Category Structural Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 35 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | Fully Threaded |
Item | Structural Bolt |
Description
These fully threaded bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high str
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.