Shop All Structural Bolts
Allied Titanium
Grade 5, M10-1.50 Structural Bolt, Titanium, 35 mm L
Mfr # 0082710
Zoro # G305391824
product price: $20.59
/ea
Sold in multiples of 4 for $82.36
$82.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Material Titanium
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0082710
- Zoro # G305391824
- UPC # 708498485629
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 35 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Item | Structural Bolt |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Zinc Plated (RB580200-001P2)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel, Zinc Plated (580-M30-ST)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 4mm L, PK100 (M51250.025.0004)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-10)
- ALLIED TITANIUM Grade 5, 1/4"-20 Structural Bolt, Titanium, 2-1/2 in L (0004245)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 2 in L (0004274)
- ALLIED TITANIUM Grade 5, M6-1.00 Structural Bolt, Titanium, 10 mm L (0040585)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 4 in L (0004263)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (0045059)
- ALLIED TITANIUM Grade 5, 1/2"-20 Structural Bolt, Titanium, 2-3/4 in L (0009903)
- ALLIED TITANIUM Grade 5, 1/2"-20 Structural Bolt, Titanium, 3-1/2 in L (0005273)
- Allied Titanium Structural Bolts