Shop All Structural Bolts
Allied Titanium
Grade 5, M10-1.50 Structural Bolt, Titanium, 25 mm L
Mfr # 0004359
Zoro # G805391546
product price: $18.39
/ea
Sold in multiples of 4 for $73.56
$73.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Grade 5 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Material Titanium
- Thread Style No Thread
- Standards ISO-4014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0004359
- Zoro # G805391546
- UPC # 51907304241
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 25 mm |
Details
System of Measurement | Metric |
Drive | Phillips |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ISO-4014 |
Item | Structural Bolt |
Tolerance | +0/-0.27 mm |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1108CSP)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0500)
- ZORO SELECT Pin Assortment, 16 Sizes, 80 pcs. (JBDL16UCP05)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51050.011.0112)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 1-1/2 in L (0004306)
- ALLIED TITANIUM Grade 5, M10-1.25 Structural Bolt, Titanium, 40 mm L (0010886)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 2 in L (0004274)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (0075757)
- ALLIED TITANIUM Grade 5, 1/2"-20 Structural Bolt, Titanium, 2-3/4 in L (0009903)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2 in L (0004309)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 10 PK (U04210.075.0425)
- Allied Titanium Structural Bolts