Shop All Structural Bolts
Allied Titanium
Grade 5, M10-1.25 Structural Bolt, Titanium, 40 mm L
Mfr # 0010886
Zoro # G605391746
product price: $21.99
/ea
Sold in multiples of 3 for $65.97
$65.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Grade 5 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.25
- Material Titanium
- Thread Style No Thread
- Standards ISO-4014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0010886
- Zoro # G605391746
- UPC # 51907308126
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Drive | Phillips |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ISO-4014 |
Item | Structural Bolt |
Tolerance | +0/-0.27 mm |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 2 PK (39244)
- AIR LOCKER Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 10000 PK (N838)
- JANDORF Lock Nut, Brass, 12 PK (60168)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1345B-1M)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 4 in L (0004263)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (0045059)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 3/4 in L (0045056)
- ALLIED TITANIUM Grade 5, 3/8"-24 Structural Bolt, Titanium, 2 in L (0005235)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 1-1/2 in L (0045329)
- ALLIED TITANIUM Grade 2, 5/16"-18 Structural Bolt, Titanium, 2-1/2 in L (0045147)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 5 PK (U04210.100.0325)
- Allied Titanium Structural Bolts