Shop All Structural Bolts
Allied Titanium
Grade 5, 5/16"-18 Structural Bolt, Titanium, 1/2 in L
Mfr # 0004253
Zoro # G905391347
product price: $10.35
/ea
Sold in multiples of 8 for $82.80
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0004253
- Zoro # G905391347
- UPC # 51907303756
- Country of Origin China
- Category Structural Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.016 in |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (M07160.100.0040)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- MIDWEST FASTENER #10-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61455)
- SUBURBAN BOLT AND SUPPLY M5 X 20 DOWEL PIN (A4550050020)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 4 in L (0004263)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 1 in L (0004270)
- ALLIED TITANIUM Grade 5, 1/4"-20 Structural Bolt, Titanium, 2-1/2 in L (0004245)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2-1/4 in L (0012007)
- ALLIED TITANIUM Grade 5, 3/8"-24 Structural Bolt, Titanium, 1 in L (0045360)
- ALLIED TITANIUM Grade 5, M6-1.00 Structural Bolt, Titanium, 10 mm L (0040585)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04005.125.0300)
- Allied Titanium Structural Bolts