Shop All Structural Bolts
Allied Titanium
Grade 5, 3/8"-24 Structural Bolt, Titanium, 2-1/4 in L
Mfr # 0012025
Zoro # G305391565
product price: $17.99
/ea
Sold in multiples of 3 for $53.97
$53.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 2-1/4 in
- Material Titanium
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0012025
- Zoro # G305391565
- UPC # 51907309970
- Country of Origin China
- Category Structural Bolts
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.018 in |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38160.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38131.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U51411.050.0002)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0250)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 4 in L (0004263)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (0045059)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2 in L (0004309)
- ALLIED TITANIUM Grade 5, M10-1.50 Structural Bolt, Titanium, 25 mm L (0004359)
- ALLIED TITANIUM Grade 5, 1/4"-20 Structural Bolt, Titanium, 1 in L (0004240)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 1-1/2 in L (0004306)
- ZORO SELECT Class 9.8, M8 Structural Bolt, Black Oxide Steel, 25 mm L, 25 PK (9147PK)
- Allied Titanium Structural Bolts