Shop All Structural Bolts
Allied Titanium
Grade 5, 1/4"-20 Structural Bolt, Titanium, 2-1/2 in L
Mfr # 0004245
Zoro # G905391316
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
- Tolerance +0/-0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0004245
- Zoro # G905391316
- UPC # 51907303701
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.013 in |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 50 PK (FBFHN51618P50)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.5x9/16"-12, Steel (EZ-650-10)
- ZORO SELECT Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 25 mm L, 15.494 mm Dia., Zinc Alloy, Plain, 25 PK (901050-25)
- ZORO SELECT Key Locking Thread Insert, 5/16" L, PK10 (217-077300)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2 in L (0004309)
- ALLIED TITANIUM Grade 5, M8-1.25 Structural Bolt, Titanium, 25 mm L (0004434)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 3 in L (0004311)
- ALLIED TITANIUM Grade 5, 7/16"-20 Structural Bolt, Titanium, 2-1/2 in L (0005253)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 1-1/2 in L (0045329)
- ALLIED TITANIUM Grade 5, M12-1.75 Structural Bolt, Titanium, 25 mm L (0004375)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04006.112.0325)
- Allied Titanium Structural Bolts