Shop All Structural Bolts
Allied Titanium
Grade 5, 1/4"-20 Structural Bolt, Titanium, 1 in L
Mfr # 0004240
Zoro # G705391585
product price: $11.69
/ea
Sold in multiples of 8 for $93.52
$93.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
- Tolerance +0/-0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0004240
- Zoro # G705391585
- UPC # 51907303657
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.013 in |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1019000)
- L.H. DOTTIE #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC10321)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 1.250 in Bore Dia. (HO-125-SS)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-256)
- ALLIED TITANIUM Grade 5, M6-1.00 Structural Bolt, Titanium, 10 mm L (0040585)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 4 in L (0004263)
- ALLIED TITANIUM Grade 5, 1/4"-20 Structural Bolt, Titanium, 2-1/2 in L (0004245)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 1-1/2 in L (0004306)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2-1/4 in L (0012007)
- ALLIED TITANIUM Grade 5, M8-1.25 Structural Bolt, Titanium, 25 mm L (0004434)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L (A0350320132G)
- Allied Titanium Structural Bolts