Shop All Structural Bolts
Allied Titanium
Grade 5, 1/2"-20 Structural Bolt, Titanium, 3-1/2 in L
Mfr # 0005273
Zoro # G105391598
product price: $38.55
/ea
Sold in multiples of 2 for $77.10
$77.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0005273
- Zoro # G105391598
- UPC # 51907305484
- Country of Origin China
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.007 in |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62643)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05035S-PWR)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUF315)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (5402500250-12)
- ALLIED TITANIUM Grade 5, 1/2"-20 Structural Bolt, Titanium, 2-3/4 in L (0009903)
- ALLIED TITANIUM Grade 5, M10-1.25 Structural Bolt, Titanium, 40 mm L (0010886)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 3 in L (0004311)
- ALLIED TITANIUM Grade 5, 3/4"-10 Structural Bolt, Titanium, 2-1/2 in L (0004345)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2-1/4 in L (0012007)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 1-1/2 in L (0045329)
- NEWPORT FASTENERS Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 115 PK (146598-BR-115)
- Allied Titanium Structural Bolts