Shop All Structural Bolts
Allied Titanium
Grade 5, 1/2"-13 Structural Bolt, Titanium, 3 in L
Mfr # 0004311
Zoro # G405391922
product price: $36.99
/ea
Sold in multiples of 2 for $73.98
$73.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0004311
- Zoro # G405391922
- UPC # 51907304197
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.025 in |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 5/8 in L, 100 PK (2FB89)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 40 mm Bore Dia. (DHO-40SA)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0375)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2 in L (0004309)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 1-1/2 in L (0004306)
- ALLIED TITANIUM Grade 5, 3/4"-10 Structural Bolt, Titanium, 2-1/2 in L (0004345)
- ALLIED TITANIUM Grade 2, 5/16"-18 Structural Bolt, Titanium, 2-1/2 in L (0045147)
- ALLIED TITANIUM Grade 5, M8-1.25 Structural Bolt, Titanium, 25 mm L (0004434)
- ALLIED TITANIUM Grade 5, M10-1.25 Structural Bolt, Titanium, 40 mm L (0010886)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 10 PK (U04210.062.0450)
- Allied Titanium Structural Bolts