Shop All Structural Bolts
Allied Titanium
Grade 5, 1/2"-13 Structural Bolt, Titanium, 2-1/4 in L
Mfr # 0012007
Zoro # G505391655
product price: $31.19
/ea
Sold in multiples of 2 for $62.38
$62.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0012007
- Zoro # G505391655
- UPC # 51907309840
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.025 in |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04360.056.0300)
- BIG HORN Birch Wood Dowel Pins (Size: 1/4 Inch x 1-1/2 Inch), PK 100 (14204)
- VELCRO BRAND Tape, Strips, Loop, 2"x75ft., Blk, 75', 2" Wd, Black (VEL138)
- ZORO SELECT Slotted Shim Kit 4 x 4", Stainless Steel, 80 PCS (36D715)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2 in L (0004309)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 3 in L (0004311)
- ALLIED TITANIUM Grade 5, M12-1.75 Structural Bolt, Titanium, 25 mm L (0004375)
- ALLIED TITANIUM Grade 5, 3/4"-10 Structural Bolt, Titanium, 2-1/2 in L (0004345)
- ALLIED TITANIUM Grade 5, 7/16"-20 Structural Bolt, Titanium, 2-1/2 in L (0005253)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (0075757)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 14 in L (A0350481400G)
- Allied Titanium Structural Bolts