Shop All Structural Bolts
This Product is Discontinued
Allied Titanium
Grade 2, 5/16"-18 Structural Bolt, Titanium, 2 in L (Discontinued)
Mfr # 0045145
Zoro # G605392019
This Product is Discontinued
Key Features
Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 2 in
- Material Titanium
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0045145
- Zoro # G605392019
- UPC # 708498484318
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 2 |
Material | Titanium |
Thread Style | Fully Threaded |
Standards | ANSI-B18.8.1; ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.016 in |
Description
These fully threaded bolts are TRUE TITANIUM(TM), specifically Grade 2 (CP). Grade 2 titanium is in common use where ultimate corrosion resistance is desired. These bolts are completely corrosion free in saltwater and corrosion resistant in many industria
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.