Shop All Structural Bolts
Allied Titanium
Grade 2, 5/16"-18 Structural Bolt, Titanium, 2-1/2 in L
Mfr # 0045147
Zoro # G605392071
product price: $19.29
/ea
Sold in multiples of 4 for $77.16
$77.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 2-1/2 in
- Material Titanium
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0045147
- Zoro # G605392071
- UPC # 708498484325
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 2 |
Material | Titanium |
Thread Style | Fully Threaded |
Standards | ANSI-B18.8.1; ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.016 in |
Description
These fully threaded bolts are TRUE TITANIUM(TM), specifically Grade 2 (CP). Grade 2 titanium is in common use where ultimate corrosion resistance is desired. These bolts are completely corrosion free in saltwater and corrosion resistant in many industria
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 39 PK (61441)
- ZORO SELECT Carriage Bolt, 3/4-10x2 1/2L, PK10 (218158G)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 10 in Shank, 3/4 in ID, Steel, Galvanized (N2003-10)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel, 5 PK (4428-416SS)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 1/2 in L (0004253)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 3/4 in L (0045056)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 2 in L (0004274)
- ALLIED TITANIUM Grade 5, M6-1.00 Structural Bolt, Titanium, 10 mm L (0040585)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 3 in L (0004311)
- ALLIED TITANIUM Grade 5, 7/16"-20 Structural Bolt, Titanium, 2-1/2 in L (0005253)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 10 PK (U04210.062.0225)
- Allied Titanium Structural Bolts