Shop All Structural Bolts
This Product is Discontinued
Allied Titanium
Grade 2, 1/4"-20 Structural Bolt, Titanium, 1/2 in L (Discontinued)
Mfr # 0000986
Zoro # G305391572
This Product is Discontinued
Key Features
Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
- Tolerance +0/-0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0000986
- Zoro # G305391572
- UPC # 51907300878
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 2 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.013 in |
Description
These bolts are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in boat and ship building, tanks and cooling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.