Shop All Structural Bolts
Allied Titanium
Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L
Mfr # 0075757
Zoro # G805391331
product price: $10.99
/ea
Sold in multiples of 20 for $219.80
$219.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material Titanium
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0075757
- Zoro # G805391331
- UPC # 708498480501
- Country of Origin Unknown
- Category Structural Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 2 |
Material | Titanium |
Thread Style | Fully Threaded |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.013 in |
Description
These fully threaded bolts are TRUE TITANIUM(TM), specifically Grade 2 (CP). Grade 2 titanium is in common use where ultimate corrosion resistance is desired. These bolts are completely corrosion free in saltwater and corrosion resistant in many industria
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Finishing Nail, 1-3/4 in L, 15 ga, Coated, Offset Round Head, Angled (FN1528)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51060.011.0025)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48413)
- ZORO SELECT Carriage Bolt, 3/8-16, 5In, LCS, Zinc, PK160 (B08305.037.0500)
- ALLIED TITANIUM Grade 5, 1/4"-20 Structural Bolt, Titanium, 1 in L (0004240)
- ALLIED TITANIUM Grade 5, M10-1.25 Structural Bolt, Titanium, 40 mm L (0010886)
- ALLIED TITANIUM Grade 5, 3/8"-24 Structural Bolt, Titanium, 1 in L (0045360)
- ALLIED TITANIUM Grade 5, M10-1.50 Structural Bolt, Titanium, 25 mm L (0004359)
- ALLIED TITANIUM Grade 5, 7/16"-20 Structural Bolt, Titanium, 2-1/2 in L (0005253)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 2 in L (0004274)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L (A0351000532TC)
- Allied Titanium Structural Bolts