Shop All Structural Bolts
Allied Titanium
Grade 2, #10-30 Structural Bolt, Titanium, 1-1/2 in L
Mfr # 0009177
Zoro # G305391237
product price: $4.29
/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
- Tolerance +0/-0.009 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0009177
- Zoro # G305391237
- UPC # 708498478607
- Country of Origin China
- Category Structural Bolts
Dimensions
Thread Size | #10-30 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 2 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.009 in |
Description
These bolts are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in boat and ship building, tanks and cooling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U07840.025.0025)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Yellow Zinc, 3/4 in Ht, 10 PK (SLFI80871-010P)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04360.050.0150)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0194-AL28)
- ALLIED TITANIUM Grade 5, M10-1.25 Structural Bolt, Titanium, 40 mm L (0010886)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (0045059)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 1/2 in L (0004253)
- ALLIED TITANIUM Grade 5, 1/4"-20 Structural Bolt, Titanium, 1 in L (0004240)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (0075757)
- ALLIED TITANIUM Grade 5, 1/2"-20 Structural Bolt, Titanium, 3-1/2 in L (0005273)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 7 1/2 in L, 5 PK (U04005.087.0750)
- Allied Titanium Structural Bolts