Shop All Fully-Threaded Rods & Studs
Allied Titanium
Fully Threaded Stud, 1/4"-20
Mfr # 0083088
Zoro # G405394015
product price: $5.45
/ea
Sold in multiples of 10 for $54.50
$54.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/4"-20
- System of Measurement Inch
- Tolerance +0/-0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0083088
- Zoro # G405394015
- UPC # 708498480167
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Threaded Stud |
Thread Coverage | Fully |
System of Measurement | Inch |
Tolerance | +0/-0.013 in |
Description
Whether partially threaded or fully threaded, studs are a commonly used item. Found in rigging on sailboats, among many other places, threaded studs can be particularly susceptible to corrosion from harsh environments like saltwater.
Used in automotive,
Used in automotive,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04104.075.0350)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 25 PK (P3275SP)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-374-G1000)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.120.1000)
- ALLIED TITANIUM Fully Threaded Stud, 3/8"-24 (0083552)
- ALLIED TITANIUM Fully Threaded Stud, 1/4"-20 (0083052)
- ALLIED TITANIUM Fully Threaded Rod, 3/8"-16 (0037551)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.050.1000)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade 2, Plain Finish (11222)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Steel, Grade 2, Zinc Plated Finish (20603)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 15 PK (76906)
- Allied Titanium Fully-Threaded Rods & Studs