Shop All Fully-Threaded Rods & Studs
This Product is Discontinued
Allied Titanium
Fully Threaded Rod, M12-1.75 (Discontinued)
Mfr # 0001246
Zoro # G805393908
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Coverage Fully
- Thread Size M12-1.75
- System of Measurement Metric
- Tolerance +0/-0.15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001246
- Zoro # G805393908
- UPC # 708498482529
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M12-1.75 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Metric |
Tolerance | +0/-0.15 mm |
Description
Also known as All Thread, threaded rod is simply a stud that is fully threaded and has no head. It can be used in all types of applications including engines, marina docks and furniture.
These threaded rods are Grade 2 (CP) titanium and are TRUE TITANIUM
These threaded rods are Grade 2 (CP) titanium and are TRUE TITANIUM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.