Shop All Fully-Threaded Rods & Studs
Allied Titanium
Fully Threaded Rod, 3/8"-16
Mfr # 0037551
Zoro # G405393988
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3/8"-16
- System of Measurement Inch
- Tolerance +0/-0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0037551
- Zoro # G405393988
- UPC # 51907321910
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Tolerance | +0/-0.004 in |
Description
Also known as All Thread, threaded rod is simply a stud that is fully threaded and has no head. It can be used in all types of applications including engines, marina docks and furniture.
These threaded rods are Grade 5 (6Al-4V) titanium and are TRUE TITA
These threaded rods are Grade 5 (6Al-4V) titanium and are TRUE TITA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Stainless Steel Plain Finish, 50 PK (U55530.015.0087)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91070)
- ZORO SELECT #8-32 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (MHI0-802000US-100P)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07373)
- ALLIED TITANIUM Fully Threaded Stud, 1/4"-20 (0083088)
- ALLIED TITANIUM Fully Threaded Stud, 1/4"-20 (0083052)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.112.2400)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32493)
- ZORO SELECT Fully Threaded Rod, M64-6mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.640.1000)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56228)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 9/16"-12, Plain Finish (36129)
- Allied Titanium Fully-Threaded Rods & Studs