Shop All Fully-Threaded Rods & Studs
Allied Titanium
Fully Threaded Rod, 1/4"-28
Mfr # 0037548
Zoro # G205394024
product price: $28.99
/ea
Sold in multiples of 2 for $57.98
$57.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/4"-28
- System of Measurement Inch
- Tolerance +0/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0037548
- Zoro # G205394024
- UPC # 51907321897
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Tolerance | +0/-0.003 in |
Description
Also known as All Thread, threaded rod is simply a stud that is fully threaded and has no head. It can be used in all types of applications including engines, marina docks and furniture.
These threaded rods are Grade 5 (6Al-4V) titanium and are TRUE TITA
These threaded rods are Grade 5 (6Al-4V) titanium and are TRUE TITA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09633)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Galvanized, 20 PK (7742HD5-PWR)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0012)
- DANCO Retainer Washer 1/4L (35111B)
- ALLIED TITANIUM Fully Threaded Rod, 3/8"-16 (0037551)
- ALLIED TITANIUM Fully Threaded Stud, 3/8"-24 (0083552)
- ALLIED TITANIUM Fully Threaded Stud, 1/4"-20 (0083052)
- ALLIED TITANIUM Fully Threaded Stud, 1/4"-20 (0083088)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3-48, Plain Finish, 10 PK (36183)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.031.3600)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (U55070.019.2400)
- Allied Titanium Fully-Threaded Rods & Studs