Shop All Fully-Threaded Rods & Studs
This Product is Discontinued
Allied Titanium
Fully Threaded Rod, 1/2"-13 (Discontinued)
Mfr # 0037553
Zoro # G005393975
This Product is Discontinued
Key Features
- Thread Coverage Fully
- Thread Size 1/2"-13
- System of Measurement Inch
- Tolerance +0/-0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0037553
- Zoro # G005393975
- UPC # 51907321934
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Tolerance | +0/-0.004 in |
Description
Also known as All Thread, threaded rod is simply a stud that is fully threaded and has no head. It can be used in all types of applications including engines, marina docks and furniture.
These threaded rods are Grade 5 (6Al-4V) titanium and are TRUE TITA
These threaded rods are Grade 5 (6Al-4V) titanium and are TRUE TITA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.