Shop All Flat Washers
Allied Titanium
Flat Washer, For Screw Size M6-1.60 , Titanium
Mfr # 0007292
Zoro # G405393940
Sold in multiples of 100 for $80.00
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size M6-1.60
- Outside Diameter 12 mm
- Minimum Thickness 1.6 mm
- Standards DIN-125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0007292
- Zoro # G405393940
- UPC # 51907306337
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M6-1.60 |
Outside Diameter | 12 mm |
Inside Diameter | 6 mm |
Thread Size | M6-1.6 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 1.6 mm |
Standards | DIN-125 |
System of Measurement | Metric |
Thickness Tolerance | +0/-0.43 mm |
Class | Standard |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0030)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17978)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U34121.015.0058)
- ALLIED TITANIUM Flat Washer, For Screw Size 3/4"-0.09 , Titanium (0011938)
- ALLIED TITANIUM Flat Washer, For Screw Size 1/4"-0.065 , Titanium (0075304)
- ALLIED TITANIUM Flat Washer, For Screw Size M16-3.00 , Titanium (0008105)
- ALLIED TITANIUM Flat Washer, For Screw Size 3/8"-0.05 , Titanium (0001690)
- ALLIED TITANIUM Flat Washer, For Screw Size 1/4"-0.065 , Titanium (0075305)
- ALLIED TITANIUM Flat Washer, For Screw Size M6-1.60 , Titanium (0086456)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8RZ)
- Allied Titanium Flat Washers