Shop All Flat Washers
Allied Titanium
Flat Washer, For Screw Size M4 , Titanium
Mfr # 0007275
Zoro # G704858195
Sold in multiples of 100 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size M4
- Outside Diameter 9 mm
- Minimum Thickness 0.8mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0007275
- Zoro # G704858195
- UPC # 51907335801
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 9 mm |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.8mm |
System of Measurement | Metric |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411360)
- ITW Cab Screw, #8 Thrd Sz, 2-3/4 in Lg (113081)
- TE-CO M6X1", 8mm T-Slot Nuts (61401)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- ALLIED TITANIUM Flat Washer, For Screw Size 3/4"-0.134 , Titanium (0001696)
- ALLIED TITANIUM Flat Washer, For Screw Size 5/8"-0.095 , Titanium (0001695)
- ALLIED TITANIUM Flat Washer, For Screw Size M16-3.00 , Titanium (0008105)
- ALLIED TITANIUM Flat Washer, For Screw Size 7/16"-0.062 , Titanium (0001692)
- ALLIED TITANIUM Flat Washer, For Screw Size 1/4"-0.065 , Titanium (0075305)
- ALLIED TITANIUM Flat Washer, For Screw Size M6-1.60 , Titanium (0086456)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12N8)
- Allied Titanium General Washers