Shop All Flat Washers
Allied Titanium
Flat Washer, For Screw Size 1/4"-0.065 , Titanium
Mfr # 0075305
Zoro # G405393971
Sold in multiples of 20 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 1/4"-0.065
- Outside Diameter 5/8 in
- Minimum Thickness 0.065 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0075305
- Zoro # G405393971
- UPC # 51907326601
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4"-0.065 |
Outside Diameter | 5/8 in |
Inside Diameter | 1/4 in |
Thread Size | 1/4-0.065 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.065 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0.015/-0.005 in |
Class | Standard |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Torx Drive, 25 PK (55554)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #0-42 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 100 PK (M07000.080.0065)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 32mm L., PK100 (M39080.050.0032)
- ALLIED TITANIUM Flat Washer, For Screw Size 1/2"-0.078 , Titanium (0001694)
- ALLIED TITANIUM Flat Washer, For Screw Size 3/4"-0.148 , Titanium (0046384)
- ALLIED TITANIUM Flat Washer, For Screw Size 5/8"-0.095 , Titanium (0001695)
- ALLIED TITANIUM Flat Washer, For Screw Size 1/4"-0.05 , Titanium (0001687)
- ALLIED TITANIUM Flat Washer, For Screw Size 5/16"-0.063 , Titanium (0051186)
- ALLIED TITANIUM Flat Washer, For Screw Size 5/8"-0.063 , Titanium (0011936)
- ZORO SELECT Flat Washer, For Screw Size #3 , Nylon Plain Finish, 40 PK (17W02190)
- Allied Titanium Flat Washers