Shop All Flat Washers
Allied Titanium
Flat Washer, For Screw Size 1/4"-0.065 , Titanium
Mfr # 0046908
Zoro # G505393925
Sold in multiples of 30 for $70.50
$70.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 1/4"-0.065
- Outside Diameter 3/4 in
- Minimum Thickness 0.065 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0046908
- Zoro # G505393925
- UPC # 51907325048
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4"-0.065 |
Outside Diameter | 3/4 in |
Inside Diameter | 1/4 in |
Thread Size | 1/4-0.065 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.065 in |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.003 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U08210.031.0087)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02573)
- ZORO SELECT Wedge Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (5MXD7)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0512-EA-100)
- ALLIED TITANIUM Flat Washer, For Screw Size 3/4"-0.09 , Titanium (0011938)
- ALLIED TITANIUM Flat Washer, For Screw Size M4 , Titanium (0007275)
- ALLIED TITANIUM Flat Washer, For Screw Size 3/4"-0.148 , Titanium (0046384)
- ALLIED TITANIUM Flat Washer, For Screw Size M16-3.00 , Titanium (0008105)
- ALLIED TITANIUM Flat Washer, For Screw Size 1/4"-0.05 , Titanium (0001688)
- ALLIED TITANIUM Flat Washer, For Screw Size 5/8"-0.063 , Titanium (0011936)
- ZORO SELECT Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 25 PK (6DZC2)
- Allied Titanium General Washers