Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size M6-1.60 , Titanium
Mfr # 0086456
Zoro # G805393946
product price: $2.99
/ea
Sold in multiples of 20 for $59.80
$59.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size M6-1.60
- Outside Diameter 13 mm
- Minimum Thickness 1.6 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0086456
- Zoro # G805393946
- UPC # 708498480457
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M6-1.60 |
Outside Diameter | 13 mm |
Inside Diameter | 6 mm |
Thread Size | M6-1.6 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 1.6 mm |
System of Measurement | Metric |
Thickness Tolerance | +0/-0.10 mm |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- J.W. WINCO J.W. Winco 605-M6-10-A Set Screw w/ Full Ball - M6 x 1.0 Thread - 10mm Thread Length (605-M6-10-A)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (50196)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11362.075.0001)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M12-2.50 , Titanium (0001701)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0062612)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/2"-0.078 , Titanium (0001694)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 7/16"-0.063 , Titanium (0011934)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.09 , Titanium (0011938)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.03 , Titanium (0050510)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M51420.180.0001)
- Allied Titanium Flat Washers