Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size M6-1.60 , Titanium
Mfr # 0062612
Zoro # G905394027
product price: $2.99
/ea
Sold in multiples of 20 for $59.80
$59.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size M6-1.60
- Outside Diameter 12 mm
- Minimum Thickness 1.6 mm
- Standards DIN-125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0062612
- Zoro # G905394027
- UPC # 51907326250
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M6-1.60 |
Outside Diameter | 12 mm |
Inside Diameter | 6 mm |
Thread Size | M6-1.6 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 1.6 mm |
Standards | DIN-125 |
System of Measurement | Metric |
Thickness Tolerance | +0/-0.43 mm |
Class | Standard |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 5 PK (U07000.050.0325)
- ZORO SELECT Key Stock, 12 in L, 3/8 in W, 3/8 in H, Aluminum Plain (WWG040375037512)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931284)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA56)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.03 , Titanium (0050510)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium (0011949)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0046908)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001688)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001687)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.148 , Titanium (0046384)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U38403.112.0001)
- Allied Titanium General Washers