Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size M16-3.00 , Titanium
Mfr # 0008105
Zoro # G305394016
Sold in multiples of 20 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size M16-3.00
- Outside Diameter 30 mm
- Minimum Thickness 3 mm
- Standards DIN-125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0008105
- Zoro # G305394016
- UPC # 51907306412
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M16-3.00 |
Outside Diameter | 30 mm |
Inside Diameter | 16 mm |
Thread Size | M16-3 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 3 mm |
Standards | DIN-125 |
System of Measurement | Metric |
Thickness Tolerance | +0/-0.52 mm |
Class | Standard |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr #10-24 X 1-1/4in Black Ox Coat Steel 25PK (9178106)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK (09260)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (GRL13)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/16"-18 (3532-5/16K)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 7/16"-0.063 , Titanium (0011934)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.063 , Titanium (0011931)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium (0011949)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.134 , Titanium (0001696)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M8-1.60 , Titanium (0074570)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001688)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0004)
- Allied Titanium General Washers