Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size M10-2.00 , Titanium
Mfr # 0008103
Zoro # G105394032
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size M10-2.00
- Outside Diameter 20 mm
- Minimum Thickness 2 mm
- Standards DIN-125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0008103
- Zoro # G105394032
- UPC # 51907306399
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M10-2.00 |
Outside Diameter | 20 mm |
Inside Diameter | 10 mm |
Thread Size | M10-2 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 2 mm |
Standards | DIN-125 |
System of Measurement | Metric |
Thickness Tolerance | +0/-0.52 mm |
Class | Standard |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Eye Nut, M12-1.75 Thread Size, 11 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821200-002P2)
- ZORO SELECT M14-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07040.140.0050)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51010.031.0350)
- MIDWEST FASTENER 3/8"-16 x 2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05503)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.134 , Titanium (0001696)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/2"-0.078 , Titanium (0001694)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M12-2.50 , Titanium (0001701)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.148 , Titanium (0046384)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0007292)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Black Oxide Finish, 5 PK (M38100.270.0001)
- Allied Titanium Flat Washers