Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size #6"-0.049 , Titanium
Mfr # 0075326
Zoro # G605393917
product price: $2.75
/ea
Sold in multiples of 25 for $68.75
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size #6"-0.049
- Outside Diameter 3/8 in
- Minimum Thickness 0.049 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0075326
- Zoro # G605393917
- UPC # 51907326878
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #6"-0.049 |
Outside Diameter | 3/8 in |
Inside Diameter | 6 in |
Thread Size | #6-0.049 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.049 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0.015/-0.005 in |
Class | Standard |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-12, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht (1WB58)
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L Purple (152179)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U39350.031.0400)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 316, Plain Finish (45579)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 7/16"-0.062 , Titanium (0001692)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.148 , Titanium (0046384)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.063 , Titanium (0011931)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/16"-0.063 , Titanium (0011945)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0046908)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075305)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 50 PK (63823)
- Allied Titanium General Washers