Shop All Flat Washers
This Product is Discontinued
Allied Titanium
Flat Washer, Fits Bolt Size 5/8"-0.078 , Titanium (Discontinued)
Mfr # 0000896
Zoro # G205393928
This Product is Discontinued
Key Features
- Material Titanium
- Outside Diameter 1-1/2 in
- Minimum Thickness 0.078 in
- Standards ASME-B18.22.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0000896
- Zoro # G205393928
- UPC # 51907300496
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8"-0.078 |
Outside Diameter | 1-1/2 in |
Inside Diameter | 5/8 in |
Thread Size | 5/8-0.078 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.078 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.005 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.