Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium
Mfr # 0011949
Zoro # G505394021
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 5/8"-0.063
- Outside Diameter 1-3/16 in
- Minimum Thickness 0.063 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0011949
- Zoro # G505394021
- UPC # 51907309611
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8"-0.063 |
Outside Diameter | 1-3/16 in |
Inside Diameter | 5/8 in |
Thread Size | 5/8-0.063 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.063 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.005 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x4 L (2ME78)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 20 PK (68001)
- C.E. SMITH Pkg Wheel Bolts, 1/2 in.-20 x 1-5/8 in. - 5 Pieces (11062A)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 5/16In, PK100 (138657002)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 7/16"-0.063 , Titanium (0011934)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.059 , Titanium (0049006)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.03 , Titanium (0050510)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0062612)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/16"-0.063 , Titanium (0051186)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK (B38205.075.0001)
- Allied Titanium General Washers