Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium
Mfr # 0011936
Zoro # G905394010
Sold in multiples of 8 for $45.20
$45.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 5/8"-0.063
- Outside Diameter 1-3/16 in
- Minimum Thickness 0.063 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0011936
- Zoro # G905394010
- UPC # 51907309543
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8"-0.063 |
Outside Diameter | 1-3/16 in |
Inside Diameter | 5/8 in |
Thread Size | 5/8-0.063 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.063 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.005 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SZ-2 Wedge Anchor, 15 mm Dia., 93 mm L, Steel Zinc Plated, 25 PK (M14205301)
- ZORO SELECT Clevis Pin, Universal, 0.375x1 1/2 In, PK10 (WWG-CLPUZ-017)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.075.0500)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.100.0035)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/16"-0.063 , Titanium (0051186)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M16-3.00 , Titanium (0008105)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.062 , Titanium (0001691)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0046908)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0007292)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.134 , Titanium (0001696)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 1650 PK (6DYX2)
- Allied Titanium Flat Washers