Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 5/16"-0.065 , Titanium
Mfr # 0075306
Zoro # G205393973
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 5/16"-0.065
- Outside Diameter 11/16 in
- Minimum Thickness 0.065 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0075306
- Zoro # G205393973
- UPC # 51907326618
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16"-0.065 |
Outside Diameter | 11/16 in |
Inside Diameter | 5/16 in |
Thread Size | 5/16-0.065 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.065 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0.015/-0.007 in |
Class | Standard |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Square Handle, 3/8"x4", Zc (HP-0375-4000S)
- GLAZELOCK 1/4", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Black 100pc/bag (Econo04)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/4L, PK25 (217148G)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx1" L, PK100 (WWG-CPHZ-021-SZ)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001688)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0086456)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size #8"-0.032 , Titanium (0001686)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.134 , Titanium (0001696)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0007292)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M3 , 18-8 Stainless Steel 100 PK (55150)
- Allied Titanium General Washers