Shop All Flat Washers
This Product is Discontinued
Allied Titanium
Flat Washer, Fits Bolt Size 5/16"-0.05 , Titanium (Discontinued)
Mfr # 0000889
Zoro # G405393926
This Product is Discontinued
Key Features
- Material Titanium
- For Screw Size 5/16"-0.05
- Outside Diameter 3/4 in
- Minimum Thickness 0.05 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0000889
- Zoro # G405393926
- UPC # 51907300427
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16"-0.05 |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Thread Size | 5/16-0.05 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.05 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.003 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.