Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 3/8"-0.062 , Titanium
Mfr # 0001691
Zoro # G305394023
original price:
$4.37
15% off
new price: $3.69
/ea
Sold in multiples of 20 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Outside Diameter 1 in
- Minimum Thickness 0.062 in
- Standards ASME-B18.22.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001691
- Zoro # G305394023
- UPC # 51907303329
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8"-0.062 |
Outside Diameter | 1 in |
Inside Diameter | 3/8 in |
Thread Size | 3/8-0.062 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.062 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.004 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.087.7200)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP044)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0542-188)
- X1 TOOLS 9/64 x 1-3/4 Hitch Pin Clip 100 Pins by X1 Tools (X1E-CON-PIN-HIT-1400x100)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 7/16"-0.062 , Titanium (0001692)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0062612)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M8-1.60 , Titanium (0007344)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M16-3.00 , Titanium (0008105)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/16"-0.063 , Titanium (0011945)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium (0011936)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Yellow Finish, 5 PK (M38080.300.0001)
- Allied Titanium General Washers