Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 3/8"-0.059 , Titanium
Mfr # 0049006
Zoro # G305393910
product price: $1.95
/ea
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 3/8"-0.059
- Outside Diameter 13/16 in
- Minimum Thickness 0.059 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0049006
- Zoro # G305393910
- UPC # 51907325147
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8"-0.059 |
Outside Diameter | 13/16 in |
Inside Diameter | 3/8 in |
Thread Size | 3/8-0.059 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.059 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/- 0.005 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/2-13x1-1/4, PK25 (U07820.050.0125)
- ZORO SELECT Spring Pin, Slotted, 2.5x18mm, PK100 (M39100.025.0018)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx7/8" L, PK25 (2UJK8)
- METABO HPT NAIL ROUND 2-3/8""L (12221HPT)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001687)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.05 , Titanium (0001690)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001688)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/16"-0.063 , Titanium (0011932)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium (0011949)
- PROTECTIONPRO 2 in. Rubber Washer (PR1849519)
- Allied Titanium Flat Washers