Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 3/8"-0.055 , Titanium
Mfr # 0050512
Zoro # G205393980
product price: $3.15
/ea
Sold in multiples of 20 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 3/8"-0.055
- Outside Diameter 5/8 in
- Minimum Thickness 0.055 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0050512
- Zoro # G205393980
- UPC # 51907325352
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8"-0.055 |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Thread Size | 3/8-0.055 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.055 in |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.004 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN4)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.150.0001)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000860)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001687)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0086456)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.05 , Titanium (0001690)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 7/16"-0.062 , Titanium (0001692)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/2"-0.078 , Titanium (0001694)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.095 , Titanium (0001695)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0001)
- Allied Titanium Flat Washers