Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 3/8"-0.05 , Titanium
Mfr # 0001690
Zoro # G605393955
product price: $1.79
/ea
Sold in multiples of 40 for $71.60
$71.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Minimum Thickness 0.05 in
- Standards ASME-B18.22.1
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001690
- Zoro # G605393955
- UPC # 51907303312
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 3/8"-0.05 |
Outside Diameter | 7/8 in |
Inside Diameter | 3/8 in |
Thread Size | 3/8-0.05 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.05 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.004 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (STR74451C06)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 6 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0600)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500375USA-025BX)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 50 PK (2730)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/16"-0.063 , Titanium (0011932)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/16"-0.063 , Titanium (0011945)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.059 , Titanium (0049006)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.148 , Titanium (0046384)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.095 , Titanium (0001695)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0007292)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5112GUSA-010BX)
- Allied Titanium Flat Washers