Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 3/4"-0.148 , Titanium
Mfr # 0046384
Zoro # G505393970
product price: $16.99
/ea
Sold in multiples of 4 for $67.96
$67.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 3/4"-0.148
- Outside Diameter 2 in
- Minimum Thickness 0.148 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0046384
- Zoro # G505393970
- UPC # 51907324959
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4"-0.148 |
Outside Diameter | 2 in |
Inside Diameter | 3/4 in |
Thread Size | 3/4-0.148 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.148 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0.030/-0.007 in |
Class | Standard |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-7/16 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (313207KWS4)
- ZORO SELECT Carriage Bolt, 3/4-10x4 1/2L, PK5 (218235G)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (N04100.037.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 25 PK (5MXC3)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.03 , Titanium (0050510)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/16"-0.063 , Titanium (0011945)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.063 , Titanium (0011931)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.05 , Titanium (0001687)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium (0011949)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish, 5 PK (Z9096BR)
- Allied Titanium General Washers