Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 3/4"-0.09 , Titanium
Mfr # 0011938
Zoro # G905393952
product price: $11.95
/ea
Sold in multiples of 5 for $59.75
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 3/4"-0.09
- Outside Diameter 1-5/16 in
- Minimum Thickness 0.09 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0011938
- Zoro # G905393952
- UPC # 51907309550
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/4"-0.09 |
Outside Diameter | 1-5/16 in |
Inside Diameter | 3/4 in |
Thread Size | 3/4-0.09 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.09 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.005 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN BLDRS SUPPLY .25m 17x8 in. Con Lag Scrw (CTX178)
- ERICKSON Locknut/Stopscrew, LNA304M (LNA304M)
- L.H. DOTTIE Wood Screw, #10, 2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 50 PK (PHFW102)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0300)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075305)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/16"-0.063 , Titanium (0011945)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.063 , Titanium (0011949)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.134 , Titanium (0001696)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0086456)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (50715)
- Allied Titanium General Washers