Shop All Flat Washers
This Product is Discontinued
Allied Titanium
Flat Washer, Fits Bolt Size 3/4"-0.078 , Titanium (Discontinued)
Mfr # 0076860
Zoro # G305393927
This Product is Discontinued
Key Features
- Material Titanium
- For Screw Size 3/4"-0.078
- Outside Diameter 1.578 in
- Minimum Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0076860
- Zoro # G305393927
- UPC # 708498485414
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/4"-0.078 |
Outside Diameter | 1.578 in |
Inside Diameter | 3/4 in |
Thread Size | 3/4-0.078 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.078 in |
System of Measurement | Inch |
Thickness Tolerance | +0.030/-0.007 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.