Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 1/4"-0.063 , Titanium
Mfr # 0011944
Zoro # G405393919
product price: $3.75
/ea
Sold in multiples of 20 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 1/4"-0.063
- Outside Diameter 1/2 in
- Minimum Thickness 0.063 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0011944
- Zoro # G405393919
- UPC # 51907309567
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4"-0.063 |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Thread Size | 1/4-0.063 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.063 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.003 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Flat washers are designed to spread the pressure of a bolt or screw under the head. If the washer starts corroding, then the washer fails and the head of the fastener starts to
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 143 PK (54089)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Cotter Pins 1 12PK (74851)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK (822350G)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.062.0600)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0046908)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0007292)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075305)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 1/4"-0.065 , Titanium (0075304)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.05 , Titanium (0001690)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M10-2.00 , Titanium (0008103)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH14SODP100)
- Allied Titanium General Washers