Shop All Flat Washers
Allied Titanium
Flat Washer, Fits Bolt Size 1/4"-0.063 , Titanium
Mfr # 0011931
Zoro # G105394025
product price: $3.55
/ea
Sold in multiples of 20 for $71.00
$71.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 1/4"-0.063
- Outside Diameter 1/2 in
- Minimum Thickness 0.063 in
- Standards ASME-B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0011931
- Zoro # G105394025
- UPC # 51907309499
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4"-0.063 |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Thread Size | 1/4-0.063 |
Details
Item | Flat Washer |
Material | Titanium |
Minimum Thickness | 0.063 in |
Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.003 in |
Description
These flat washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades and it has only been recently that Grade 5 titanium has become affordable to the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53626)
- ZORO SELECT 3/8"-16 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (3780MPF)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12740)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (35F0816.1-EA-25)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0086456)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M8-1.60 , Titanium (0007344)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 5/8"-0.095 , Titanium (0001695)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.134 , Titanium (0001696)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.09 , Titanium (0011938)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M16-3.00 , Titanium (0008105)
- DANCO Flat Washer, Fits Bolt Size 3/8" , Rubber Plain Finish (35379W)
- Allied Titanium General Washers